Zoro Homepage

IGNITION COIL, 2 PIN

  • Mfr # 193175781

  • Zoro # G116483855


product price: $34.55
/ea

Key Features

Mounting Type
Bolted
Height
2.2 in
Width
3.5 in
Number of Pins
2
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193175781
Zoro #
G116483855
UPC #
-
Country of Origin
China

Dimensions

Height
2.2 in
Width
3.5 in
Length
7.1 in

Details

Mounting Type
Bolted
Number of Pins
2
Item
Direct Ignition Coil
Voltage
12 V
Application
2004-2008 Mazda 3 | 6 | Tribute
Coil Type
Flush-Fitting Pencil Ignition Coils

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.