Zoro Homepage

IGNITION COIL

  • Mfr # 230035301

  • Zoro # G816484374


product price: $60.39
/ea

Key Features

Number of Pins
2
Coil Type
Flush-Fitting Pencil Ignition Coils
Mounting Type
Bolted
Height
7.1 in
Width
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230035301
Zoro #
G816484374
UPC #
-
Country of Origin
Poland

Dimensions

Height
7.1 in
Width
2.8 in
Length
2.8 in

Details

Number of Pins
2
Coil Type
Flush-Fitting Pencil Ignition Coils
Item
Direct Ignition Coil
Mounting Type
Bolted
Application
1998-2005 Chrysler | Dodge 300 | Concorde | Intrepid | Magnum | Sebring | Stratus

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.