
IGNITION COIL
Mfr # 230035401
Zoro # G416484033
product price: $66.15
/eaKey Features
Height
8.5 in
Width
1.5 in
Application
1995-1999 INFINITI | Nissan I30 | Maxima
Length
4 in
Coil Type
Flush-Fitting Pencil Ignition Coils
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230035401
Zoro #
G416484033
UPC #
-
Country of Origin
Poland
Dimensions
Height
8.5 in
Width
1.5 in
Length
4 in
Details
Item
Direct Ignition Coil
Application
1995-1999 INFINITI | Nissan I30 | Maxima
Coil Type
Flush-Fitting Pencil Ignition Coils
Number of Pins
3
Mounting Type
Bolted
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.