Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IGNITION COIL

  • Mfr # 230035431

  • Zoro # G316483976


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Bolted
Width
5.1 in
Number of Pins
6
Coil Type
Block Ignition Coil
Length
13.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230035431
Zoro #
G316483976
UPC #
-
Country of Origin
Poland

Dimensions

Width
5.1 in
Length
13.9 in
Height
6.9 in

Details

Mounting Type
Bolted
Item
Direct Ignition Coil
Number of Pins
6
Coil Type
Block Ignition Coil
Application
1999-2002 Oldsmobile Aurora | Intrigue

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.