Zoro Homepage

IGNITION COIL

  • Mfr # 230035471

  • Zoro # G816483971


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Clamped
Number of Pins
4
Coil Type
Ignition Coil Strips
Application
1999-1999 Jeep Grand Cherokee
Length
26.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230035471
Zoro #
G816483971
UPC #
-
Country of Origin
Poland

Dimensions

Length
26.8 in
Width
5.7 in
Height
3.5 in

Details

Mounting Type
Clamped
Number of Pins
4
Coil Type
Ignition Coil Strips
Application
1999-1999 Jeep Grand Cherokee
Item
Direct Ignition Coil

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.