Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IGNITION COIL

  • Mfr # 230035531

  • Zoro # G416483975


product price: $84.39
/ea
Free Shipping & Returns

Key Features

Mounting Type
Bolted
Number of Pins
3
Coil Type
Flush-Fitting Pencil Ignition Coils
Application
2001-2001 INFINITI | Nissan Pathfinder | QX4
Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230035531
Zoro #
G416483975
UPC #
-
Country of Origin
Poland

Dimensions

Width
1.5 in
Length
4 in
Height
8.5 in

Details

Mounting Type
Bolted
Number of Pins
3
Coil Type
Flush-Fitting Pencil Ignition Coils
Application
2001-2001 INFINITI | Nissan Pathfinder | QX4
Item
Direct Ignition Coil

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.