Zoro Homepage

IGNITION COIL

  • Mfr # 230035621

  • Zoro # G116483831


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Application
2004-2006 Cadillac | Pontiac Bonneville | DeVille | Seville | SRX | STS | XLR
Length
17.3 in
Number of Pins
7
Coil Type
Ignition Coil Strips
Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230035621
Zoro #
G116483831
UPC #
-
Country of Origin
Poland

Dimensions

Length
17.3 in
Width
5.5 in
Height
6.7 in

Details

Application
2004-2006 Cadillac | Pontiac Bonneville | DeVille | Seville | SRX | STS | XLR
Number of Pins
7
Coil Type
Ignition Coil Strips
Mounting Type
Bolted
Item
Direct Ignition Coil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.