Zoro Homepage

IGNITION COIL

  • Mfr # 230036161

  • Zoro # G916483802


product price: $84.75
/ea
Free Shipping & Returns

Key Features

Mounting Type
Bolted
Height
6 in
Number of Pins
4
Coil Type
Flush-Fitting Pencil Ignition Coils
Length
2.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230036161
Zoro #
G916483802
UPC #
-
Country of Origin
Poland

Dimensions

Height
6 in
Length
2.9 in
Width
2.5 in

Details

Mounting Type
Bolted
Item
Direct Ignition Coil
Number of Pins
4
Coil Type
Flush-Fitting Pencil Ignition Coils
Application
2006-2006 Buick | Cadillac DTS | Lucerne | STS | XLR

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.