
IGNITION COIL
Mfr # 230036171
Zoro # G916484236
product price: $78.59
/ea
Free Shipping & Returns
Key Features
Number of Pins
3
Length
2.9 in
Coil Type
Flush-Fitting Pencil Ignition Coils
Height
6 in
Mounting Type
Bolted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230036171
Zoro #
G916484236
UPC #
-
Country of Origin
Poland
Dimensions
Length
2.9 in
Height
6 in
Width
2.5 in
Details
Item
Direct Ignition Coil
Number of Pins
3
Coil Type
Flush-Fitting Pencil Ignition Coils
Mounting Type
Bolted
Application
2006-2006 Saab 9-2X
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.