Zoro Homepage

IGNITION COIL

  • Mfr # 230036621

  • Zoro # G616484109


product price: $59.65
/ea

Key Features

Coil Type
Flush-Fitting Pencil Ignition Coils
Height
2.2 in
Application
2012-2017 Jaguar | Land Rover Discovery Sport | LR2 | Range Rover Evoque | XE | XF
Mounting Type
Bolted
Number of Pins
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230036621
Zoro #
G616484109
UPC #
-
Country of Origin
China

Dimensions

Height
2.2 in
Length
7.1 in
Width
3.5 in

Details

Coil Type
Flush-Fitting Pencil Ignition Coils
Application
2012-2017 Jaguar | Land Rover Discovery Sport | LR2 | Range Rover Evoque | XE | XF
Mounting Type
Bolted
Number of Pins
3
Item
Direct Ignition Coil

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.