Zoro Homepage

IGNITION COIL

  • Mfr # 230036681

  • Zoro # G016484341


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Mounting Type
Bolted
Number of Pins
3
Width
2.8 in
Coil Type
Flush-Fitting Pencil Ignition Coils
Height
7.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230036681
Zoro #
G016484341
UPC #
-
Country of Origin
Poland

Dimensions

Width
2.8 in
Height
7.1 in
Length
2.8 in

Details

Mounting Type
Bolted
Number of Pins
3
Item
Direct Ignition Coil
Coil Type
Flush-Fitting Pencil Ignition Coils
Application
2015-2020 Ford | Lincoln Continental | Edge | F-150 | Fusion | MKX | MKZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.