Zoro Homepage

IGNITION COIL

  • Mfr # 358057461

  • Zoro # G616483942


product price: $71.79
/ea

Key Features

Coil Type
Flush-Fitting Pencil Ignition Coils
Mounting Type
Bolted
Application
2008-2015 Mazda 3 | 5
Height
2.2 in
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358057461
Zoro #
G616483942
UPC #
-
Country of Origin
China

Dimensions

Height
2.2 in
Width
3.5 in
Length
7.1 in

Details

Coil Type
Flush-Fitting Pencil Ignition Coils
Mounting Type
Bolted
Application
2008-2015 Mazda 3 | 5
Item
Direct Ignition Coil
Number of Pins
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.