Zoro Homepage

IGNITION COIL

  • Mfr # 358057771

  • Zoro # G616483898


product price: $56.85
/ea

Key Features

Number of Pins
2
Coil Type
Flush-Fitting Pencil Ignition Coils
Height
2.8 in
Mounting Type
Bolted
Length
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358057771
Zoro #
G616483898
UPC #
-
Country of Origin
China

Dimensions

Height
2.8 in
Length
7.9 in
Width
0.4 in

Details

Number of Pins
2
Coil Type
Flush-Fitting Pencil Ignition Coils
Mounting Type
Bolted
Item
Direct Ignition Coil
Application
1999-2008 Chrysler | Dodge | Jeep | Mitsubishi Aspen | Commander | Dakota | Durango | Grand Cherokee | Liberty | Nitro | Raider | Ram 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.