Zoro Homepage

IGNITION COIL

  • Mfr # 358057971

  • Zoro # G716483811


product price: $77.65
/ea
Free Shipping & Returns

Key Features

Number of Pins
3
Width
3.5 in
Coil Type
Connector Type SAE
Mounting Type
Bolted
Length
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358057971
Zoro #
G716483811
UPC #
-
Country of Origin
China

Dimensions

Width
3.5 in
Length
3.9 in
Height
7.9 in

Details

Number of Pins
3
Coil Type
Connector Type SAE
Mounting Type
Bolted
Application
1997-2002 Porsche Boxster
Item
Direct Ignition Coil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.