Zoro Homepage

IGNITION COIL

  • Mfr # 358168041

  • Zoro # G316484270


product price: $62.65
/ea

Key Features

Number of Pins
3
Height
2.8 in
Mounting Type
Bolted
Coil Type
Connector Type SAE
Voltage
14 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358168041
Zoro #
G316484270
UPC #
-
Country of Origin
China

Dimensions

Height
2.8 in
Width
3.9 in
Length
7.9 in

Details

Number of Pins
3
Mounting Type
Bolted
Item
Direct Ignition Coil
Coil Type
Connector Type SAE
Voltage
14 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.