Zoro Homepage

IGNITION COIL

  • Mfr # 358168071

  • Zoro # G816484268


product price: $73.19
/ea

Key Features

Number of Pins
3
Coil Type
Flush-Fitting Pencil Ignition Coils
Mounting Type
Bolted
Height
2.8 in
Application
2014-2015 Honda Accord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358168071
Zoro #
G816484268
UPC #
-
Country of Origin
China

Dimensions

Height
2.8 in
Width
3.9 in
Length
7.9 in

Details

Number of Pins
3
Coil Type
Flush-Fitting Pencil Ignition Coils
Mounting Type
Bolted
Application
2014-2015 Honda Accord
Voltage
14 V
Item
Direct Ignition Coil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.