Zoro Homepage

IGNITION COIL

  • Mfr # 358168081

  • Zoro # G516484346


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Mounting Type
Bolted
Coil Type
Flush-Fitting Pencil Ignition Coils
Number of Pins
4
Height
2.8 in
Length
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358168081
Zoro #
G516484346
UPC #
-
Country of Origin
China

Dimensions

Height
2.8 in
Length
7.9 in
Width
3.9 in

Details

Mounting Type
Bolted
Coil Type
Flush-Fitting Pencil Ignition Coils
Number of Pins
4
Item
Direct Ignition Coil
Voltage
14 V
Application
2015-2024 Lexus GS200t | GS300 | IS200t | IS300 | NX200t | NX300 | RC200t | RC300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.