
IGNITION COIL
Mfr # 358168121
Zoro # G416484064
product price: $66.65
/eaKey Features
Number of Pins
4
Length
7.9 in
Voltage
14 V
Mounting Type
Bolted
Coil Type
Flush-Fitting Pencil Ignition Coils
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
358168121
Zoro #
G416484064
UPC #
-
Country of Origin
China
Dimensions
Length
7.9 in
Width
3.9 in
Height
2.8 in
Details
Number of Pins
4
Item
Direct Ignition Coil
Voltage
14 V
Mounting Type
Bolted
Coil Type
Flush-Fitting Pencil Ignition Coils
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.