Zoro Homepage

IGNITION COIL

  • Mfr # 358168191

  • Zoro # G916484038


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Coil Type
Flush-Fitting Pencil Ignition Coils
Number of Pins
3
Voltage
14 V
Height
2.8 in
Width
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358168191
Zoro #
G916484038
UPC #
-
Country of Origin
China

Dimensions

Height
2.8 in
Width
3.9 in
Length
7.9 in

Details

Coil Type
Flush-Fitting Pencil Ignition Coils
Item
Direct Ignition Coil
Number of Pins
3
Voltage
14 V
Mounting Type
Bolted
Application
2016-2024 Acura | Honda Accord | Civic | Clarity | CR-V | Insight | RDX | TLX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.