Zoro Homepage

IGNITION COIL

  • Mfr # 358168231

  • Zoro # G916483895


product price: $63.95
/ea

Key Features

Voltage
14 V
Mounting Type
Bolted
Width
3.9 in
Height
2.8 in
Number of Pins
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358168231
Zoro #
G916483895
UPC #
-
Country of Origin
China

Dimensions

Width
3.9 in
Height
2.8 in
Length
7.9 in

Details

Voltage
14 V
Mounting Type
Bolted
Number of Pins
3
Coil Type
Flush-Fitting Pencil Ignition Coils
Item
Direct Ignition Coil
Application
2000-2006 Honda Insight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.