
IGNITION COIL
Mfr # 358168471
Zoro # G316483778
product price: $49.79
/eaKey Features
Height
2.8 in
Length
7.9 in
Voltage
12 V
Coil Type
Flush-Fitting Pencil Ignition Coils
Mounting Type
Bayonet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
358168471
Zoro #
G316483778
UPC #
-
Country of Origin
China
Dimensions
Height
2.8 in
Length
7.9 in
Width
3.9 in
Details
Voltage
12 V
Coil Type
Flush-Fitting Pencil Ignition Coils
Mounting Type
Bayonet
Item
Direct Ignition Coil
Application
1995-2002 Kia Sportage
Number of Pins
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.