Zoro Homepage

IGNITION COIL

  • Mfr # 358168531

  • Zoro # G416483913


product price: $65.79
/ea

Key Features

Number of Pins
3
Mounting Type
Bayonet
Coil Type
Flush-Fitting Pencil Ignition Coils
Application
2012-2013 Suzuki Grand Vitara | Kizashi | SX4
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358168531
Zoro #
G416483913
UPC #
-
Country of Origin
China

Dimensions

Width
3.5 in
Length
7.1 in
Height
2.2 in

Details

Number of Pins
3
Mounting Type
Bayonet
Coil Type
Flush-Fitting Pencil Ignition Coils
Application
2012-2013 Suzuki Grand Vitara | Kizashi | SX4
Voltage
12 V
Item
Direct Ignition Coil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.