Zoro Homepage

IGNITION COIL

  • Mfr # 358168761

  • Zoro # G516484254


product price: $72.65
/ea

Key Features

Mounting Type
Bolted
Width
3.5 in
Length
7.1 in
Number of Pins
4
Application
2015-2023 Hyundai | Kia Elantra | Elantra GT | Forte | Forte5 | Kona | Optima | Seltos | Sonata | Soul | Tucson | Veloster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358168761
Zoro #
G516484254
UPC #
-
Country of Origin
China

Dimensions

Width
3.5 in
Length
7.1 in
Height
2.2 in

Details

Mounting Type
Bolted
Number of Pins
4
Application
2015-2023 Hyundai | Kia Elantra | Elantra GT | Forte | Forte5 | Kona | Optima | Seltos | Sonata | Soul | Tucson | Veloster
Coil Type
Flush-Fitting Pencil Ignition Coils
Item
Direct Ignition Coil
Voltage
12 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.