Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ignition Coil 4-pin connector Flush-Fitting Pencil Ignition Coils Bolted

  • Mfr # 230036231

  • Zoro # G616484260


product price: $64.75
/ea

Key Features

Height
2.2 in
Mounting Type
Bolted
Length
7.1 in
Coil Type
Flush-Fitting Pencil Ignition Coils
Number of Pins
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230036231
Zoro #
G616484260
UPC #
-
Country of Origin
China

Dimensions

Height
2.2 in
Length
7.1 in
Width
3.5 in

Details

Mounting Type
Bolted
Item
Direct Ignition Coil
Coil Type
Flush-Fitting Pencil Ignition Coils
Number of Pins
4
Application
2007-2016 Land Rover | Volvo LR2 | S60 | S80 | V60 | V70 | XC60 | XC70 | XC90

Description

The HELLA Direct Ignition Coil delivers optimum ignition voltage and spark energy for smoother engine performance and reduced exhaust emissions. Designed for high vibration resistance and corrosion protection, it ensures durability in various operating conditions. It is rigorously tested for superior performance and features excellent mechanical stability and corrosion protection, enhancing longevity and reliability.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.