Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IGNITION COIL, 4 PIN FOR AUDI

  • Mfr # 193175591

  • Zoro # G916483857


product price: $69.69
/ea

Key Features

Mounting Type
Plugged
Coil Type
Flush-Fitting Pencil Ignition Coils
Number of Pins
4
Application
2004-2009 Audi A6 Quattro | A8 Quattro | Allroad Quattro | S4
Length
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193175591
Zoro #
G916483857
UPC #
-
Country of Origin
China

Dimensions

Length
3.9 in
Width
3.5 in
Height
7.9 in

Details

Mounting Type
Plugged
Coil Type
Flush-Fitting Pencil Ignition Coils
Number of Pins
4
Application
2004-2009 Audi A6 Quattro | A8 Quattro | Allroad Quattro | S4
Item
Direct Ignition Coil
Voltage
12 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.