
IGNITION COIL 5DA
Mfr # 230036331
Zoro # G216484240
product price: $46.15
/eaKey Features
Coil Type
Flush-Fitting Pencil Ignition Coils
Number of Pins
4
Height
7.1 in
Width
2.8 in
Mounting Type
Plugged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230036331
Zoro #
G216484240
UPC #
-
Country of Origin
Poland
Dimensions
Height
7.1 in
Width
2.8 in
Length
2.8 in
Details
Coil Type
Flush-Fitting Pencil Ignition Coils
Number of Pins
4
Mounting Type
Plugged
Item
Direct Ignition Coil
Application
2008-2009 Audi | Volkswagen A3 Quattro | Eos | TT Quattro
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.