Zoro Homepage

IGNITION COIL 5DA

  • Mfr # 358101011

  • Zoro # G416484095


product price: $75.85
/ea
Free Shipping & Returns

Key Features

Height
2.2 in
Application
2016-2024 Lexus | Toyota GS350 | GS450h | Highlander | IS300 | IS350 | LC500h | LS500h | RC300 | RC350 | RX350 | RX450h | Tacoma | TX550h+
Coil Type
Flush-Fitting Pencil Ignition Coils
Mounting Type
Bolted
Number of Pins
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358101011
Zoro #
G416484095
UPC #
-
Country of Origin
China

Dimensions

Height
2.2 in
Length
7.1 in
Width
3.5 in

Details

Application
2016-2024 Lexus | Toyota GS350 | GS450h | Highlander | IS300 | IS350 | LC500h | LS500h | RC300 | RC350 | RX350 | RX450h | Tacoma | TX550h+
Item
Direct Ignition Coil
Coil Type
Flush-Fitting Pencil Ignition Coils
Mounting Type
Bolted
Number of Pins
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.