
IGNITION COIL 5DA
Mfr # 358101021
Zoro # G416484279
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Bolted
Height
2.8 in
Number of Pins
3
Width
3.9 in
Coil Type
Flush-Fitting Pencil Ignition Coils
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
358101021
Zoro #
G416484279
UPC #
-
Country of Origin
China
Dimensions
Height
2.8 in
Width
3.9 in
Length
7.9 in
Details
Mounting Type
Bolted
Number of Pins
3
Item
Direct Ignition Coil
Coil Type
Flush-Fitting Pencil Ignition Coils
Application
2018-2024 Lexus | Toyota Avalon | Camry | Corolla | Corolla Cross | ES250 | NX250 | RAV4 | UX200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.