Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IGNITION COIL 5DA

  • Mfr # 358101061

  • Zoro # G716484429


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Height
2.2 in
Width
3.5 in
Mounting Type
Bolted
Length
7.1 in
Application
2017-2024 Lexus | Toyota Avalon | Camry | ES350 | Highlander | RX350 | RX350L | RX450h | RX450hL | Sienna
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358101061
Zoro #
G716484429
UPC #
-
Country of Origin
China

Dimensions

Height
2.2 in
Width
3.5 in
Length
7.1 in

Details

Mounting Type
Bolted
Application
2017-2024 Lexus | Toyota Avalon | Camry | ES350 | Highlander | RX350 | RX350L | RX450h | RX450hL | Sienna
Coil Type
Flush-Fitting Pencil Ignition Coils
Number of Pins
4
Item
Direct Ignition Coil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.