
IGNITION COIL 5DA
Mfr # 358101071
Zoro # G916484403
product price: $62.85
/eaKey Features
Coil Type
Flush-Fitting Pencil Ignition Coils
Number of Pins
3
Width
3.9 in
Length
7.9 in
Mounting Type
Bolted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
358101071
Zoro #
G916484403
UPC #
-
Country of Origin
China
Dimensions
Width
3.9 in
Length
7.9 in
Height
2.8 in
Details
Coil Type
Flush-Fitting Pencil Ignition Coils
Number of Pins
3
Item
Direct Ignition Coil
Mounting Type
Bolted
Application
2017-2021 Ford | Lincoln Expedition | F-150 | GT | Navigator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.