Zoro Homepage

IGNITION COIL 5DA

  • Mfr # 358101081

  • Zoro # G416484026


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Bolted
Application
2018-2024 Ford F-150 | Mustang
Coil Type
Flush-Fitting Pencil Ignition Coils
Width
3.9 in
Length
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358101081
Zoro #
G416484026
UPC #
-
Country of Origin
China

Dimensions

Width
3.9 in
Length
7.9 in
Height
2.8 in

Details

Mounting Type
Bolted
Application
2018-2024 Ford F-150 | Mustang
Coil Type
Flush-Fitting Pencil Ignition Coils
Item
Direct Ignition Coil
Number of Pins
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.