
IGNITION COIL 5DA
Mfr # 358101111
Zoro # G316484072
product price: $75.85
/ea
Free Shipping & Returns
Key Features
Coil Type
Flush-Fitting Pencil Ignition Coils
Length
7.1 in
Height
2.2 in
Number of Pins
3
Mounting Type
Bolted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
358101111
Zoro #
G316484072
UPC #
-
Country of Origin
China
Dimensions
Length
7.1 in
Height
2.2 in
Width
3.5 in
Details
Coil Type
Flush-Fitting Pencil Ignition Coils
Item
Direct Ignition Coil
Number of Pins
3
Mounting Type
Bolted
Application
2019-2024 Nissan Altima | Rogue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.