
IGNITION COIL 5DA
Mfr # 358168821
Zoro # G616484208
product price: $59.69
/eaKey Features
Mounting Type
Bolted
Number of Pins
4
Length
7.1 in
Width
3.5 in
Coil Type
Flush-Fitting Pencil Ignition Coils
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
358168821
Zoro #
G616484208
UPC #
-
Country of Origin
China
Dimensions
Length
7.1 in
Width
3.5 in
Height
2.2 in
Details
Mounting Type
Bolted
Number of Pins
4
Item
Direct Ignition Coil
Coil Type
Flush-Fitting Pencil Ignition Coils
Voltage
12 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.