Zoro Homepage

IGNITION COIL 5DA

  • Mfr # 358168971

  • Zoro # G216484127


product price: $64.99
/ea

Key Features

Height
2.8 in
Mounting Type
Bolted
Length
7.9 in
Coil Type
Flush-Fitting Pencil Ignition Coils
Number of Pins
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358168971
Zoro #
G216484127
UPC #
-
Country of Origin
China

Dimensions

Height
2.8 in
Length
7.9 in
Width
3.9 in

Details

Mounting Type
Bolted
Coil Type
Flush-Fitting Pencil Ignition Coils
Number of Pins
4
Item
Direct Ignition Coil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.