Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IGNITION COIL GM / CADILLAC / SATURN

  • Mfr # 358000281

  • Zoro # G416483876


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Bolted
Number of Pins
5
Height
3.1 in
Coil Type
Block Ignition Coil
Width
6.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358000281
Zoro #
G416483876
UPC #
-
Country of Origin
China

Dimensions

Height
3.1 in
Width
6.9 in
Length
15 in

Details

Mounting Type
Bolted
Number of Pins
5
Coil Type
Block Ignition Coil
Item
Direct Ignition Coil
Voltage
12 V
Application
1999-2005 Cadillac | Saturn Catera | CTS | L300 | LS2 | LW2 | LW300 | Vue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.