Zoro Homepage

IGNITION MODULE 12V MB

  • Mfr # 6623181

  • Zoro # G716483859


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Supplied Components
With Bolted-On Plate
Application
1985-1985 Mercedes-Benz 380SE | 380SL | 500SEC | 500SEL
Voltage
12 V
Width
3.7 in
Height
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6623181
Zoro #
G716483859
UPC #
-
Country of Origin
Germany

Dimensions

Width
3.7 in
Height
2.2 in
Length
4.9 in

Details

Supplied Components
With Bolted-On Plate
Application
1985-1985 Mercedes-Benz 380SE | 380SL | 500SEC | 500SEL
Voltage
12 V
Item
Ignition Control Module

Restrictions

WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.