Zoro Homepage

INTAKE MANIFOLD MODULE

  • Mfr # 7.00246.33.0

  • Zoro # G116484241


original price: $1,551.99
9% off
new price: $1,396.99
/ea
Free Shipping & Returns

Key Features

Height
15.5 in
Supplied Components
With Suction Pipe
Voltage
12 V
Operating Mode
Electric-Pneumatic
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.00246.33.0
Zoro #
G116484241
UPC #
-
Country of Origin
Italy

Dimensions

Height
15.5 in
Length
19 in
Width
15.2 in

Details

Item
Engine Intake Manifold
Supplied Components
With Suction Pipe
Voltage
12 V
Operating Mode
Electric-Pneumatic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.