Zoro Homepage

INTELLIGENT BATTERY SENSOR

  • Mfr # 10557431

  • Zoro # G616484314


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Application
2015-2019 Chevrolet Impala
Width
2.2 in
For Use With
for Vehicles with Start-Stop Function
Voltage
12 V
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10557431
Zoro #
G616484314
UPC #
-
Country of Origin
United States

Dimensions

Width
2.2 in
Length
3 in

Details

Application
2015-2019 Chevrolet Impala
Item
Intelligent Battery Sensor (IBS)
For Use With
for Vehicles with Start-Stop Function
Voltage
12 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.