Zoro Homepage

INTELLIGENT BATTERY SENSOR

  • Mfr # 10557471

  • Zoro # G016484433


product price: $70.19
/ea

Key Features

Mounting Style
Bolted
Width
2.2 in
Height
3 in
Length
3 in
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10557471
Zoro #
G016484433
UPC #
-
Country of Origin
United States

Dimensions

Width
2.2 in
Height
3 in
Length
3 in

Details

Mounting Style
Bolted
Item
Intelligent Battery Sensor (IBS)
Voltage
12 V
Application
2016-2018 Cadillac | Chevrolet | GMC Acadia | Malibu | XT5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.