Zoro Homepage

INTERIOR LAMP

  • Mfr # 2931031

  • Zoro # G416374419


product price: $16.95
/ea

Key Features

Housing Color
Crystal Clear
Wattage
10 W
Supplied Components
With Lamp Base
Voltage
12 V
Application
1974-1993 Volkswagen Cabriolet | Dasher | Rabbit | Rabbit Convertible | Rabbit Pickup | Transporter | Vanagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2931031
Zoro #
G416374419
UPC #
-
Country of Origin
China

Dimensions

Width
3.6 in
Length
4.9 in
Height
3 in

Details

Housing Color
Crystal Clear
Item
Interior Light Bulb Housing
Wattage
10 W
Supplied Components
With Lamp Base
Voltage
12 V
Application
1974-1993 Volkswagen Cabriolet | Dasher | Rabbit | Rabbit Convertible | Rabbit Pickup | Transporter | Vanagon
Lighting Technology
Halogen
Fitting Position
Interior

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.