Zoro Homepage

INTERIOR LAMP MG12

  • Mfr # 2931067

  • Zoro # G716483934


product price: $25.95
/ea
Sold in multiples of 90 for $2,335.50

Key Features

Supplied Components
With Cabin Light
Height
5.3 in
Application
1969-1993 Ford F-150 | Mustang
Bulb Shape
Rectangle
Length
17.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2931067
Zoro #
G716483934
UPC #
-
Country of Origin
China

Dimensions

Height
5.3 in
Length
17.1 in
Width
9.4 in

Details

Supplied Components
With Cabin Light
Application
1969-1993 Ford F-150 | Mustang
Bulb Shape
Rectangle
Wattage
10 W
Material
Plastic
Voltage
24 V
Housing Color
Clear
Item
Dome Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.