Zoro Homepage

KNOCK SENSOR

  • Mfr # 9108741

  • Zoro # G916483970


product price: $81.75
/ea
Free Shipping & Returns

Key Features

Number of Pins
2
Cable Length
300 mm
Tightening Torque
20 Nm
Width
1.5 in
Length
5.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9108741
Zoro #
G916483970
UPC #
-
Country of Origin
Italy

Dimensions

Cable Length
300 mm
Width
1.5 in
Length
5.1 in
Height
5.9 in

Details

Number of Pins
2
Tightening Torque
20 Nm
Item
Ignition Knock (Detonation) Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.