Zoro Homepage

LAMBDA SENSOR

  • Mfr # 358066101

  • Zoro # G616483799


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Oxygen Sensor
Regulating Probe
Application
1996-2000 BMW 323i | 323is | 328i | 328is | 528i | M3 | Z3
Number of Terminals
4
Length
4.9 in
Height
5.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358066101
Zoro #
G616483799
UPC #
-
Country of Origin
Spain

Dimensions

Length
4.9 in
Height
5.4 in
Width
2.4 in

Details

Oxygen Sensor
Regulating Probe
Application
1996-2000 BMW 323i | 323is | 328i | 328is | 528i | M3 | Z3
Number of Terminals
4
Item
Oxygen Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.