Zoro Homepage

LAMP DRL LH W5W MINI COOPER 14 -

  • Mfr # 11748051

  • Zoro # G016483801


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Supplied Components
With Bulb
Fitting Position
Left
Application
2014-2017 Mini Cooper | Cooper Clubman
Length
7.5 in
Width
5.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11748051
Zoro #
G016483801
UPC #
-
Country of Origin
Slovenia

Dimensions

Length
7.5 in
Width
5.6 in
Height
6.6 in

Details

Supplied Components
With Bulb
Fitting Position
Left
Item
Daytime Running Light
Application
2014-2017 Mini Cooper | Cooper Clubman
Voltage
12 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.