
LAMP FOG HB4 LH MB SPRINTER 14-16
Mfr # 11250331
Zoro # G516484308
product price: $94.59
/ea
Free Shipping & Returns
Key Features
Supplied Components
With Cornering Light
Width
4.3 in
Length
6.1 in
Application
2014-2016 Mercedes-Benz Sprinter 2500 | Sprinter 3500
Fitting Position
Left
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11250331
Zoro #
G516484308
UPC #
-
Country of Origin
Czechia
Dimensions
Width
4.3 in
Length
6.1 in
Height
4.3 in
Details
Supplied Components
With Cornering Light
Application
2014-2016 Mercedes-Benz Sprinter 2500 | Sprinter 3500
Fitting Position
Left
Voltage
12 V
Item
Fog Light Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.