
LAMP FOG LH HB4 VW TOUAREG 11 - 14
Mfr # 9954431
Zoro # G816484190
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Supplied Components
With Cornering Light
Application
2011-2014 Volkswagen Touareg
Length
6.1 in
Voltage
12 V
Fitting Position
Left
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9954431
Zoro #
G816484190
UPC #
-
Country of Origin
Slovenia
Dimensions
Length
6.1 in
Width
4.3 in
Details
Supplied Components
With Cornering Light
Application
2011-2014 Volkswagen Touareg
Voltage
12 V
Fitting Position
Left
Item
Fog Light Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.