
LEVEL-SENSOR
Mfr # 7968011
Zoro # G916484342
product price: $28.39
/eaKey Features
Width
1.4 in
Rated Power
0.25 W
Voltage
8 V
Height
4.4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7968011
Zoro #
G916484342
UPC #
-
Country of Origin
Germany
Dimensions
Width
1.4 in
Height
4.4 in
Length
1.4 in
Details
Rated Power
0.25 W
Voltage
8 V
Item
Washer Fluid Level Sensor
Color
Black
Supplied Components
With Seal
Number of Connectors
2
Terminal Type
Blade Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.