Zoro Homepage

MAP SENSOR

  • Mfr # 9400051

  • Zoro # G816484015


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Width
1.8 in
Length
2.1 in
Height
3 in
Voltage
5 V
Application
2007-2017 BMW 135i | 335i | 335xi | 535i | 535i GT | 535xi | 550i | 550i xDrive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9400051
Zoro #
G816484015
UPC #
-
Country of Origin
Spain

Dimensions

Width
1.8 in
Length
2.1 in
Height
3 in

Details

Item
Manifold Absolute Pressure Sensor
Voltage
5 V
Application
2007-2017 BMW 135i | 335i | 335xi | 535i | 535i GT | 535xi | 550i | 550i xDrive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.