Zoro Homepage

2nm All Round White Fold Down Pole Navigation Lamp - 8" -

  • Mfr # 980960291

  • Zoro # G202942631


product price: $139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980960291
Zoro #
G202942631
UPC #
9416325245681
Country of Origin
Austria

Description

2nm All Round White Fold Down Pole Navigation Lamp - 8" - White Base

Hella marine NaviLED 360 lamps feature single LED efficiency, advanced MultivoltTM electronics and precision optics for reliable and highly visible all round lighting

Taking the popularity of the restyled NaviLED 360 Compact All Round / Anchor lamp Hella marine has expanded the product family with pole mounted versions with fixed, fold down and plug-in base options.

Using only high performance materials the NaviLED 360 Compact series is long term durable in demanding marine environments.

A power consumption of less than 1W power offers exceptional power efficiency for a 2 NM all round anchor lamp.

Each lamp is completely sealed (IP67) and manufactured using Swiss Made Grilamid with unsurpassed properties. Long term stability against UV degradation coupled with high impact and chemical resistant meaning these lamps will not yellow, become embrittled or corrode.

Internationally approved the NaviLED 360 series meets the requirements of COLREG, USCG, ABYC-16, RCD and WHEELMARK. MultivoltTM circuitry provides constant illumination and circuit protection from 9-33V DC.

Hella marine LED navigation lamps are expertly designed and precision manufactured in New Zealand and backed a 5-year warranty for complete peace of mind.

Features:

  • LED
  • 12/24V MultivoltTM
  • IP67 Completely Sealed
  • UV Resistant
  • 2nm Visibility
  • 5-Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.