3 in. Euro LED 75 Round 12 V White Screw Mount

  • Mfr # 958110011

  • Zoro # G315782506


product price:  $63.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
958110011
Zoro #
G315782506
UPC #
760687000000
Country of Origin
China

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes. Features -The Euro LED 75 uses a highly efficient optical system that produces a very wide -Even illumination that is specifically designed to reduce individual light source glare which can lead to discomfort and eye strain -This precision optic coupled with the latest LED technology delivers exceptional colour rendering reproducing colours in their natural richness -The Euro LED 75 replicates the pleasing appearance of a traditional round lamp but contains all the advantages of a high efficacy durable solid state light -Screw or spring mount options pre-wired and sized for a standard cut out make new or refit installation a breeze Specifications - Color: White - Size: 3 in. - Operating Voltage: 12 V - Rim Material: UV Resistant Plastic or 316 Stainless Steel - Colour Temperature: 5000 K White 2700 K Warm White - Dimming: Via PWM or Voltage Resistive Dimmer - Cable: Pre-wired with 150mm tinned marine cable - Power Consumption: < 3 watts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.